Zoro Homepage

Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome

  • Mfr # S-71

  • Zoro # G8491427


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-71
Zoro #
G8491427
UPC #
671256943436
Country of Origin
Multiple

Dimensions

Height
4-3/8"
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 in
Length (In.)
1-1/4

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
1.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Temp. Control
No
Residential / Commercial
Commercial
Connection
1/2" IPS
CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Replacement Cartridge
24VL53
Item
Low Arc Bathroom Faucet
Sensor Range
Time Limit Stop
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Cartridge
Drain Style
Grid Strainer
Flow Outlet Type - Faucet
Aerated
Compliance
GSA Approved
Standards
GSA Approved
Drain Type
Grid Strainer
Flow Outlet Type (Faucet)
Aerated
Includes
Pop Up Drain Assembly
ADA Compliance
ADA Compliant
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
Metering
Mounting Type - Faucet
Deck
Type
Single Post
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Faucet Handle Material
Cast Brass
Replacement Cartridge Mfr. Model Number
LL-1A
Series
S-71
Application
Commercial
Material of Construction
Brass
For Use With
Metering Faucet
Spout Shape
Arc
CEC Compliance
CEC Compliant
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Included
Flow Rate - Maximum
1.5 gpm
Warranty
Lifetime Limited
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
LL-1A
Compatible Product Type
Metering Faucet
For Location
Bathroom
Flow Type
Spray
Product Type
Faucet

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.