Mixing Valve Cartridge, Symmons
Mfr # 7-200NW
Zoro # G6680457
product price: $1,500.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
5-7/8
Material
Brass
Includes
Cartridge
Standards
GSA Approved
Sub-Category
Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-200NW
Zoro #
G6680457
UPC #
-
Country of Origin
Multiple
Dimensions
Length (In.)
5-7/8
Size
5-5/16"
Details
Material
Brass
Includes
Cartridge
Item
Mixing Valve Cartridge
Standards
GSA Approved
Sub-Category
Valves
Material of Construction
Brass
For Use With
Symmons 5-200 Valve
Fits Brand
Symmons
Description
Mixing Valve
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.