Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-400NW
Zoro #
G6505807
UPC #
671256436648
Country of Origin
Multiple
Dimensions
Size
5-13/16" x 8"
Length (In.)
5-7/8
Details
Sub-Category
Valves
Fits Brand
Symmons
Material
Brass
Material of Construction
Brass
Standards
GSA Approved
Includes
Cartridge
For Use With
Symmons 5-400 Valve
Item
Mixing Valve Cartridge
ADA Compliant
No
Description
Mixing Valve Cartridge, Material of Construction Brass, For Use With Symmons 5-400 Valve, Standards GSA Approved, Size 5 13/16 in x 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.