O-Ring, For Symmons
Mfr # T-16
Zoro # G8491463
product price: $7.99
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Symmons
Material
Rubber
Material of Construction
Rubber
Standards
GSA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-16
Zoro #
G8491463
UPC #
671256728408
Country of Origin
Multiple
Dimensions
Size
5/16 in x 45/64 in
Length (In.)
5/16 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Symmons
Material
Rubber
Material of Construction
Rubber
Standards
GSA Approved
Includes
O-Ring, Packing, Washer
For Use With
Symmons
Item
O-Ring
Body Material
Rubber
ADA Compliant
No
Type
Temptrol
Compliance
GSA Approved
Product Type
O-Ring
Compatible Series
Temptrol
Compatible Manufacturer Part Number
46-2-BODY, 46-2X-BODY
Compatible Brand
Symmons
Description
O-Ring, For Use With Mfr. Model Number 46-2-BODY, 46-2X-BODY, Includes O-Ring, Packing, Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.