Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak 18 Inch Wall Mounted Towel Bar

  • Mfr # 563TB18

  • Zoro # G521828739


product price: $57.39
/ea

Key Features

Finish
Polished Chrome
Width
3.25 in
Material
Zinc
Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563TB18
Zoro #
G521828739
UPC #
671256644968
Country of Origin
China

Dimensions

Width
3.25 in
Bar Length
18 in

Details

Finish
Polished Chrome
Material
Zinc

Description

The Symmons Oak Collection's transitional design complements a variety of bathroom styles. The Oak 18 inch bathroom towel bar features a durable wall mounting system and is made from stainless steel and zinc to ensure durability. The towel holder has a weight capacity of up to 50 lbs. if toggle anchors are used and a capacity of up to 24 lbs. if self drill or tile anchors are used. It is available in multiple finishes to add an elegant, modern touch to your bathroom. The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.