Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak 24 Inch Wall Mounted Towel Bar

  • Mfr # 563TB24MB

  • Zoro # G321828687


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Bar Length
24 in
Width
3.25 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563TB24MB
Zoro #
G321828687
UPC #
671256645033
Country of Origin
China

Dimensions

Bar Length
24 in
Width
3.25 in

Details

Material
Zinc
Finish
Matte Black

Description

With its versatile appeal, the Oak Collection’s 24 inch bathroom towel bar features a durable wall mounting system and is made from sturdy zinc to ensure durability. It has a weight capacity of up to 50 lbs. and is supported by a 10 Year Limited Commercial Warranty and a Limited Lifetime Residential Warranty. It is available in mulitple finishes to add an elegant, modern touch to any bathroom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.