Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak HydroMersion Double Handle Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 569515TRM

  • Zoro # G221828824


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Length
2.9 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569515TRM
Zoro #
G221828824
UPC #
671256023312
Country of Origin
China

Dimensions

Length
2.9 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

With its versatile appeal, the Symmons Oak Collection's transitional design complements a variety of bathroom styles. This Oak shower system includes a 5 inch single function showerhead and a 4 inch hand shower wand, both featuring HydroMersion technology that channels water for increased pressure and force. The hand shower wand offers a total spray and push button pause mode for a non positive shutoff. Equipped with EverFlow rubber spray nozzles, both the showerhead and wand are non corrosive and easy to clean. The set also includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose. The shower system has a low flow rate of 1.5 GPM (5.7 L/min). The product comes with the Symmons' Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.