Oak HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray - 1.5 GPM (Valve not Included)

  • Mfr # S5698STN15TRM

  • Zoro # G021828345


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel
Width
7.5 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5698STN15TRM
Zoro #
G021828345
UPC #
671256023404
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

The Symmons Oak Collection's transitional design complements a variety of bathroom styles, from sleek and minimalist to classic and ornate. The Oak Shower and Hand Shower Trim with VersaFlex Integral Diverter features a 5 inch single function showerhead that utilizes HydroMersion technology to channel water for increased pressure and force. The showerhead provides a total spray for full coverage. You can easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle located on the escutcheon. The hand shower wand offers a total spray and push button pause mode. Both the showerhead and wand are equipped with EverFlow rubber spray nozzles, which are non corrosive and easy to clean. The system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and has a low flow rate of 1.5 GPM (5.7 L/min). Please note that an S16 or S26 series Symmons Temptrol valve is required (not included). The product comes with the standard Symmons Limited Lifetime Residential Warranty and 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.