Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak HydroMersion Single Handle Shower Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 5691BBZ15TRM

  • Zoro # G421828570


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
2.4 in
Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5691BBZ15TRM
Zoro #
G421828570
UPC #
671256657371
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze

Description

With softened square edges, this Symmons Oak Collection's HydroMersion single handle shower trim kit includes a 5 inch single function showerhead with EverFlow rubber spray nozzles that are non corrosive and easy to clean. Featuring a 1.5 GPM (5.7 L/min) low flow rate and a total spray for full coverage, this shower trim kit is supported by a 10 Year Limited Commercial Warranty and a Limited Lifetime Residential Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.