Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak HydroMersion Single Handle Shower Trim Kit with Volume Control - 1.5 GPM (Valve Not Included)

  • Mfr # S5691BBZ15TRM

  • Zoro # G821828392


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Length
2.4 in
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5691BBZ15TRM
Zoro #
G821828392
UPC #
671256657425
Country of Origin
China

Dimensions

Length
2.4 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze

Description

The Symmons Oak Collection's transitional design complements a variety of bathroom styles. The Oak Shower Trim with VersaFlex Integral Diverter includes a 5 inch single function showerhead that features HydroMersion technology, channeling water for increased pressure and force. The showerhead offers a total spray for full coverage, while its EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring durability and ease of maintenance. Seamlessly switch between the showerhead and a second device with the VersaFlex Integral Diverter handle. With a low flow rate of 1.5 GPM (5.7 L/min), this shower trim is eco friendly without sacrificing performance. This trim is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.