Oak HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
- Mfr # 5692BBZ15TRM
- Zoro # G621828837
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Length
2.4 in
Finish
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5692BBZ15TRM
- Zoro #
- G621828837
- UPC #
- 671256657470
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Length
- 2.4 in
Details
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Brushed Bronze
Description
The Symmons Oak Collection’s transitional design complements a variety of bathroom styles, from sleek and minimalist to classic and ornate. The Oak 5 inch single function showerhead features HydroMersion technology, which channels water for increased pressure and force. The showerhead offers a total spray for full coverage, and its EverFlow rubber spray nozzles are non corrosive and easy to clean. This shower trim kit includes a slip on diverter tub spout. The showerhead operates at an eco friendly low flow rate of 1.5 GPM (5.7 L/min). Please note that a 16 or 26 series Symmons Temptrol valve is required (not included). It comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.