Oak HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 5692MB15TRM

  • Zoro # G721828812


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
7-1/2 in
Length
2.4 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5692MB15TRM
Zoro #
G721828812
UPC #
671256657463
Country of Origin
China

Dimensions

Width
7-1/2 in
Length
2.4 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

The Symmons Oak Collection’s transitional design complements a variety of bathroom styles, from sleek and minimalist to classic and ornate. The Oak 5 inch single function showerhead features HydroMersion technology, which channels water for increased pressure and force. The showerhead offers a total spray for full coverage, and its EverFlow rubber spray nozzles are non corrosive and easy to clean. This shower trim kit includes a slip on diverter tub spout. The showerhead operates at an eco friendly low flow rate of 1.5 GPM (5.7 L/min). Please note that a 16 or 26 series Symmons Temptrol valve is required (not included). It comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.