
Oak HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
Mfr # 5692STN15TRM
Zoro # G021828833
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Finish
Satin Nickel
Length
2.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5692STN15TRM
Zoro #
G021828833
UPC #
671256657449
Country of Origin
China
Dimensions
Width
7.5 in
Length
2.4 in
Details
Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel
Description
The Symmons Oak Collection’s transitional design complements a variety of bathroom styles, from sleek and minimalist to classic and ornate. The Oak 5 inch single function showerhead features HydroMersion technology, which channels water for increased pressure and force. The showerhead offers a total spray for full coverage, and its EverFlow rubber spray nozzles are non corrosive and easy to clean. This shower trim kit includes a slip on diverter tub spout. The showerhead operates at an eco friendly low flow rate of 1.5 GPM (5.7 L/min). Please note that a 16 or 26 series Symmons Temptrol valve is required (not included). It comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.