Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Wall Mounted Robe and Towel Hook

  • Mfr # 563RH

  • Zoro # G221828732


product price: $18.59
/ea

Key Features

Width
2 in
Material
Zinc
Finish
Polished Chrome
Bar Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563RH
Zoro #
G221828732
UPC #
671256645064
Country of Origin
China

Dimensions

Width
2 in
Bar Length
2.85 in

Details

Material
Zinc
Finish
Polished Chrome

Description

With softened square edges, the Symmons Oak Collection blends traditional design with trendy finishes. The Oak Collection's single post bathroom hand towel or robe holder comes with wall mounting hardware and installation instructions. It is constructed of zinc and can support up to 50 lbs. when toggle anchors are used. It has a capacity of up to 24 lbs. if self drilled or tile mounted and is backed by a 10 Year Limited Commercial Warranty and a Limited Lifetime Residential Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.