Oak Wall Mounted Shower Valve Trim with VersaFlex Integral Diverter (Valve Not Included)

  • Mfr # S5690BBZTRM

  • Zoro # G421828426


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Length
2.4 in
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5690BBZTRM
Zoro #
G421828426
UPC #
671256653014
Country of Origin
China

Dimensions

Length
2.4 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze

Description

The Symmons Oak Collection's transitional design gives it a versatile appeal to complement a variety of bathroom styles. The Oak Shower Valve Trim with VersaFlex Integral Diverter is the perfect addition to any bathroom, offering both style and functionality. The trim kit features a lever handle for easy and safe operation, ensuring it meets ADA standards for safety and user friendliness. The VersaFlex Integral Diverter handle allows for seamless transitions between the showerhead and a second device, enhancing your shower experience. Installation is made simple with the included wall mounting hardware, and the escutcheon is easy to clean and maintain. This trim kit requires an S16 or S26 series Symmons Temptrol valve (not included) for proper installation. Designed with meticulous craftsmanship and premium finishes, the Oak Shower Valve Trim adds an elegant touch to any bathroom decor. It comes with the standard Symmons Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.