Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Wall Mounted Toilet Paper Holder

  • Mfr # 563TPMB

  • Zoro # G921828681


product price: $49.29
/ea

Key Features

Dispenser Material
Zinc
Dispenser Width
9.1 in
Length
2.85 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563TPMB
Zoro #
G921828681
UPC #
671256645231
Country of Origin
China

Dimensions

Dispenser Width
9.1 in
Length
2.85 in

Details

Dispenser Material
Zinc
Finish
Matte Black

Description

The Oak Collection's dual post toilet paper holder offers a durable wall mounting system and is constructed of zinc for long lasting use. It holds a single roll of toilet paper and comes in premium finishes that add a contemporary touch to the bathroom. Supported by a 10 Year Limited Commercial Warranty and a Limited Lifetime Residential Warranty. This toilet paper holder has a weight capacity of up to 24 lbs. when self drilled or tile mounted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.