Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Wall Mounted Towel Ring

  • Mfr # 563TR

  • Zoro # G521828746


product price: $36.55
/ea

Key Features

Width
7.375 in
Finish
Polished Chrome
Bar Length
3.25 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563TR
Zoro #
G521828746
UPC #
671256645163
Country of Origin
China

Dimensions

Width
7.375 in
Bar Length
3.25 in

Details

Finish
Polished Chrome
Material
Zinc

Description

The Symmons Oak Collection's transitional design complements a variety of bathroom styles, from sleek and minimalist to classic and ornate. The Oak hand towel holder is easy to install with wall mounting hardware included. Built to hold multiple towels for convenient hand drying, it is constructed of brass and stainless steel for durability. The holder has a weight capacity of up to 50 lbs. if toggle anchors are used and a capacity of up to 24 lbs. if self drill or tile anchors are used. Showers, sink faucets, and other bathroom accessories are available from the Oak Collection. The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.