Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Origins Shower System

  • Mfr # 9601-PLR-STN

  • Zoro # G821828576


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
3.625 in
Material
Brass, Bronze
Width
5.8 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601-PLR-STN
Zoro #
G821828576
UPC #
671256543193
Country of Origin
United States

Dimensions

Length
3.625 in
Width
5.8 in

Details

Material
Brass, Bronze
Finish
Satin Nickel

Description

A transformation of three core product lines, the Symmons Origins Collection combines high quality with a fresh design for cost-efficient faucets and showers. Powered by Temptrol, this solution provides easy installation and a stylish look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.