Origins Single Handle Single Spray Round Shower Faucet Trim Kit (Valve Included)

  • Mfr # S9601PRP

  • Zoro # G121828498


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Width
5.8 in
Material
Brass, Bronze, Plastic
Finish
Polished Chrome
Length
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9601PRP
Zoro #
G121828498
UPC #
671256580389
Country of Origin
United States

Dimensions

Width
5.8 in
Length
2.875 in

Details

Material
Brass, Bronze, Plastic
Finish
Polished Chrome

Description

Powered by Temptrol, the Symmons Origins collections is simple to use and has a stylish look. This shower trim kit comes with a Temptrol Pressure Balancing Mixing Valve with the VersaFlex Integral Diverter, which allows you to adjust the volume of water coming out of your showerhead. The lever handle on this trim turns in the direction of the hot and cold indicators to adjust the water temperature in your shower. The secondary handle on the cover plate controls the volume of the shower water. This kit comes with everything needed for installation. This shower escutcheon and handle shower trim set is durable and functional, and backed by a limited lifetime warranty and our technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.