Origins Single Handle Single Spray Shower Faucet Trim Kit (Valve Included)

  • Mfr # S9601XPRP

  • Zoro # G821828583


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Width
5.8 in
Length
2.875 in
Finish
Polished Chrome
Material
Brass, Bronze, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9601XPRP
Zoro #
G821828583
UPC #
671256580297
Country of Origin
United States

Dimensions

Width
5.8 in
Length
2.875 in

Details

Finish
Polished Chrome
Material
Brass, Bronze, Plastic

Description

A combination of three core product lines, the Symmons Origins Collection combines high quality with fresh designs. This shower trim kit comes with a Temptrol Pressure Balancing Mixing Valve with the VersaFlex Integral Diverter and EasyService Stops. VersaFlex allows you to adjust the volume of water coming out of your showerhead, while the EasyService Stops let you shut off the water to your just your tub or shower without turning off the rest of the system. The tri star handle on this trim turns in the direction of the hot and cold indicators to adjust the water temperature in your shower. The secondary handle on the cover plate controls the volume of water coming from your showerhead. This kit comes with everything needed for installation. This shower escutcheon and handle shower trim set is durable and functional, and backed by a limited lifetime warranty and our technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.