Origins Single Handle Single Spray Shower Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # S9608PLR15TRM

  • Zoro # G421828563


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Length
3.625 in
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9608PLR15TRM
Zoro #
G421828563
UPC #
671256576924
Country of Origin
China

Dimensions

Length
3.625 in
Width
5.8 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

This shower trim kit is part of the fresh and cost efficient Symmons Origins Collection. This kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 36 inch slide bar for the handheld shower, escutcheon, and adjustable handles. Turning the lever handle on the valve cover plate in the direction of the hot and cold indicators to adjust to your preferred water temperature. The secondary lever handle works as a diverter, letting you to switch the flow of water from the showerhead to the hand shower. At an eco friendly low flow rate of 1.5 gallons per minute, the showerhead helps you conserve water and save on your water bill. Its rubber nozzles make the showerhead simple to clean, too. The slide bar for the handheld shower is also an ADA approved grab bar to stabilize yourself in and around your shower. This hand shower and showerhead trim kit is easy to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.