Origins Single Handle Single Spray Tub and Shower Faucet - 1.5 GPM (Valve Included)

  • Mfr # 9606-PLR-1.5

  • Zoro # G821828408


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze
Width
5.8 in
Length
3.625 in
Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9606-PLR-1.5
Zoro #
G821828408
UPC #
671256939880
Country of Origin
United States

Dimensions

Width
5.8 in
Length
3.625 in

Details

Material
Brass, Bronze
Finish
Polished Chrome

Description

A transformation of three core product lines, the Symmons Origins Collection combines high quality with easy installation and a stylish look. This assembly includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 36 inch slide bar for the hand shower, escutcheon, adjustable lever handles, and non diverter tub spout. The valve cover plate has hot and cold indicators to ensure custom water temperature setting with ease of use. At an eco friendly low flow rate of 1.5 gallons per minute, the single mode showerhead comes with a non positive shutoff and is WaterSense certified to conserve water without affecting performance, saving you on your water bill. Its rubber nozzles make the showerhead simple to clean, too. The slide bar for the handheld shower is also an ADA approved grab bar to stabilize yourself in and around your shower. This hand shower and showerhead assembly is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.