Shower and Diverter Trim Kit with Handles, Showerhead, Hand Spray, and Tub Spout
- Mfr # 9606-PLR-1.5-TRM-STN
- Zoro # G821828286
product price:Â
$
591.15
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Width
5.8 in
Length
3.625 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9606-PLR-1.5-TRM-STN
- Zoro #
- G821828286
- UPC #
- 671256939934
- Country of Origin
- China
Dimensions
- Width
- 5.8 in
- Length
- 3.625 in
Details
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Satin Nickel
Description
Part of the Origins collection, this Origins tub and shower trim kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, tub spout, a 36 inch slide bar for the hand shower that is also an ADA approved grab bar, escutcheon, and adjustable lever handle. The single mode showerhead runs at an eco friendly low flow rate of 1.5 GPM to conserve water and energy without sacrificing performance. This model includes everything you need for quick installation, allowing you to easily update your bathroom without replacing your valve. The Symmons Origins Collection combines high quality with a fresh design for cost efficient faucets and showers and, like all Symmons products, is backed by our limited lifetime warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.