Origins Single Handle Single Spray Tub and Shower Faucet Trim Kit (Valve Included)

  • Mfr # S9602PRP

  • Zoro # G821828552


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze
Width
5.8 in
Length
2.875 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9602PRP
Zoro #
G821828552
UPC #
671256580310
Country of Origin
United States

Dimensions

Width
5.8 in
Length
2.875 in

Details

Material
Brass, Bronze
Finish
Polished Chrome

Description

A transformation of three core product lines, the Symmons Origins Collection combines high quality with a stylish look. This trim kit includes a shower arm, low flow showerhead, escutcheon, adjustable handles, valve with VersaFlex Integral Diverter, and non diverter tub spout. Turn the tri star handle on the valve cover plate in the direction of the hot and cold indicators to adjust to your desired water temperature. The secondary lever handle works as a diverter, allowing you to switch the flow of water from the showerhead to the tub or vice versa. At an eco friendly low flow rate of 1.75 gallons per minute, the showerhead helps you conserve water and save on your water bill. Its rubber nozzles make the showerhead simple to clean, too. This hand shower and showerhead trim kit is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.