Origins Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
- Mfr # 9602-P-1.5-TRM
- Zoro # G621828356
product price:Â
$
42.75
/ea
Key Features
Material
Stainless Steel, Plastic, Zinc
Width
5.8 in
Length
2.875 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9602-P-1.5-TRM
- Zoro #
- G621828356
- UPC #
- 671256950649
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel, Plastic, Zinc
- Finish
- Polished Chrome
Dimensions
- Width
- 5.8 in
- Length
- 2.875 in
Description
An evolution of our essential collection, the Origins Single Handle Tub and Shower Trim Kit now offers softer detailing with rounded features that give it a distinctive presence in any traditional bathroom. Plated in an abrasion resistant polished chrome finish over metal, this shower faucet is durable and functional, and backed for a lifetime. Easily switch between the round showerhead and the tub spout with the pull up water diverter on the tub spout. With our signature tri star handle design, the valve cover plate features etched hot and cold indicators. The single mode showerhead is WaterSense certified and runs at an eco friendly low flow rate of 1.5 gallons per minute, so you can conserve water without sacrificing performance. This model includes everything you need for quick installation. With features that are crafted to last and a style that is designed to please, the Symmons Origins Single Handle Wall Mounted Tub and Shower Trim Kit is a seamless addition to your shower for a lifetime and is backed by our technical support team and limited lifetime warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.