Shop SYMMONS
See all product information
Create Account
Origins Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
- Mfr # 9602-PLR-1.5-TRM-STN
- Zoro # G221828398
product price:Â
$
96.89
/ea
Key Features
Material
Stainless Steel, Plastic, Zinc
Width
5.8 in
Length
3.625 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9602-PLR-1.5-TRM-STN
- Zoro #
- G221828398
- UPC #
- 671256939682
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel, Plastic, Zinc
- Finish
- Satin Nickel
Dimensions
- Width
- 5.8 in
- Length
- 3.625 in
Description
A transformation of three core product lines, the Symmons Origins Collection provides a stylish look in any bathroom. This Origins Single Handle Tub and Shower Faucet Trim Kit includes a round showerhead with easy to clean nozzles, shower arm, escutcheon, handle, tub spout, and valve. It allows you to easily switch between shower mode to the tub spout by pulling on the water diverter on the tub spout. Turn the shower lever handle to the hot and cold indicators on the valve cover plate to enjoy your preferred water temperature. The single mode showerhead runs at an eco friendly low flow rate of 1.5 gallons per minute and is WaterSense certified so you can conserve water without sacrificing performance, saving you money on your water bill. This tub and shower trim kit comes with everything needed for quick installation and is backed by the Symmons technical support team and limited lifetime warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.