Origins Single Handle Wall Mounted Shower Trim Kit (Valve Not Included)

  • Mfr # 9600-PLR-TRM

  • Zoro # G621828387


product price: $37.79
/ea

Key Features

Length
3.625 in
Width
5.8 in
Finish
Polished Chrome
Material
Stainless Steel, Plastic, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-PLR-TRM
Zoro #
G621828387
UPC #
671256543124
Country of Origin
China

Dimensions

Length
3.625 in
Width
5.8 in

Details

Finish
Polished Chrome
Material
Stainless Steel, Plastic, Zinc

Description

A transformation of three core product lines, the Symmons Origins Collection combines high quality with a fresh design for cost efficient faucets and showers. This Origins shower valve trim kit includes an escutcheon, shower lever handle, and the necessary installation hardware. The easy installation allows you to quickly update your bathroom without replacing your valve. With an ADA compliant single lever handle, this trim kit also features a cover plate with hot and cold indicators to ensure custom water temperature setting. Made of stainless steel, zinc, and plastic, this shower trim kit is backed by a limited lifetime residential warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.