Origins Single Handle Wall Mounted Shower Trim Kit with 1.5 GPM Single Spray (Valve Not Included)

  • Mfr # 9601-P-1.5-TRM

  • Zoro # G521828418


product price:  $42.69
/ea

Key Features

Length
2.875 in
Finish
Polished Chrome
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601-P-1.5-TRM
Zoro #
G521828418
UPC #
671256936629
Country of Origin
China

Dimensions

Length
2.875 in
Width
5.8 in

Details

Finish
Polished Chrome

Description

The fresh design of this Origins Single Handle Wall Mounted Shower Trim Kit was created by combining three core Symmons collections. This trim kit includes a shower arm, low flow showerhead, brass escutcheon, and a lever handle. With the Symmons trademark Tri-Star handle design, this trim kit includes a valve cover plate with hot and cold indicators to ensure easy and comfortable water temperature setting. The single mode showerhead is WaterSense certified and runs at an eco friendly low flow rate of 1.5 GPM to conserve water and energy without sacrificing performance. This Origins shower trim includes everything you need for quick and lasting installation without replacing your existing shower valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.