Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Origins Single Handle Wall Mounted Shower Valve Trim Kit (Valve Not Included)

  • Mfr # S9600PTRMRP

  • Zoro # G621828547


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Width
5.8 in
Material
Brass, Zinc, Plastic
Finish
Polished Chrome
Length
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9600PTRMRP
Zoro #
G621828547
UPC #
671256948219
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.8 in
Length
2.875 in

Details

Material
Brass, Zinc, Plastic
Finish
Polished Chrome

Description

The Symmons Origins Single Handle Shower Trim Kit offers softer detailing and rounded features that give it a distinctive presence in any traditional bathroom. This shower escutcheon and handle shower trim set is durable and functional, and backed by a limited lifetime warranty and our technical support team. The tri star handle is easy to install, and the escutcheon includes etched hot and cold indicators. The secondary handle on the cover plate controls the volume of water coming from your showerhead. This trim kit includes everything needed for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.