Origins Single Lever Handle Wall Mounted Shower Trim Kit 1.5 GPM (Valve Not Included)
- Mfr # S9608PLR15TRMSTN
- Zoro # G521828500
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Length
3-5/8 in
Width
5.8 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S9608PLR15TRMSTN
- Zoro #
- G521828500
- UPC #
- 671256571899
- Country of Origin
- China
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Satin Nickel
Dimensions
- Length
- 3-5/8 in
- Width
- 5.8 in
Description
This Symmons Origins Collection shower trim kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 36 inch slide bar for the hand shower, escutcheon, and ADA compliant lever handles. The secondary shower lever works as a diverter, letting you to switch the flow of water from the showerhead to the hand shower. The single mode showerhead runs at an eco friendly low flow rate of 1.5 GPM to conserve water and energy without sacrificing performance. Its rubber nozzles make the showerhead simple to clean, too. The slide bar for the hand shower is also an ADA approved grab bar to stabilize yourself in and around your shower. This hand shower and showerhead trim kit is finished in Satin Nickel and backed by a limited lifetime residential warranty and a 10 year commercial warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.