Shop SYMMONS
See all product information
Create Account
Origins Two Handle Shower Trim Kit with Hand Shower - 1.5 GPM (Valves Not Included)
- Mfr # 9605-PLR-1.5-TRM
- Zoro # G721828607
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Length
3-5/8 in
Width
5.8 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9605-PLR-1.5-TRM
- Zoro #
- G721828607
- UPC #
- 671256545548
- Country of Origin
- China
Dimensions
- Length
- 3-5/8 in
- Width
- 5.8 in
Details
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Polished Chrome
Description
The Symmons Origins Collection combines high quality with a fresh design for cost efficient showers. This Hand Spray and Showerhead Trim Kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 36 inch slide bar for the handheld shower, escutcheon, adjustable lever handles, and mixing valve. The valve cover plate has hot and cold indicators to ensure custom water temperature setting with ease of use. At an eco friendly low flow rate of 1.5 gallons per minute, the single mode showerhead is WaterSense certified to conserve water without affecting performance, saving you money on your water bill. Its rubber nozzles make the showerhead simple to clean, too. The slide bar for the handheld shower is also an ADA approved grab bar to stabilize yourself in and around your shower. This hand shower and showerhead trim kit is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.