Pressure-Balancing Tub and Shower Mixing Valve with VersaFlex Integral Diverter

  • Mfr # S262XBODY

  • Zoro # G121828283


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Width
5.375 in
Length
5.625 in
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S262XBODY
Zoro #
G121828283
UPC #
671256564273
Country of Origin
United States

Dimensions

Width
5.375 in
Length
5.625 in

Details

Material
Brass, Bronze

Description

For more than 50 years, the Symmons Temptrol Pressure-Balancing Tub and Shower Valve has been the safe and reliable choice for pressure-balanced tub and shower valves. The legendary Temptrol pressure-balancing, anti-scald mixing valve is the heart of every Symmons tub and shower system. Each valve is constructed of solid brass, bronze, and stainless steel, and features an adjustable piston that instantly and continually balances the hot and cold water pressure as demand fluctuates in the plumbing system. An adjustable stop screw limits the maximum hot water temperature. The Temptrol features a one-piece cast brass body with 0.5in NPT threaded and direct sweat connection inlets/outlets for easy installation, and factory-installed options are available for CPVC, PEX, and ProPress connections. This valve features the VersaFlex Integral Diverter, which diverts water flow to a variety of outlets without the need for a separate diverter valve. Not only is the Temptrol valve easy to install, but it is also simple to maintain and adjust when needed. A quick turn of the EasyService Stops isolates the valve completely, without the hassle of shutting down the entire water supply to your house or building. All Symmons valves are backed with a lifetime limited warranty for consumers and a ten-year warranty for commercial use, so if you have an issue, just let us know and we’ll make it right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.