Zoro Homepage

SCOT Single-Hole Single-Handle Metering Bathroom Faucet (0.5 GPM)

  • Mfr # SLS-7000-DP4

  • Zoro # G021828390


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-7000-DP4
Zoro #
G021828390
UPC #
671256985429
Country of Origin
United States

Description

Heavy duty, cast brass body, and stainless-steel parts are standard with all Symmons SCOT/Metering Faucets. The self-cleaning brass cartridge provides a reliable flow with user-adjustable water temperature or tempered water options, available to improve water efficiency and energy costs. Ideal for healthcare, institutional, and public use applications. This single-hole mount brass metering bathroom faucet comes with a vandal resistant 0.5 gpm (1.9 L/min) aerator which limits water to a low flow rate of a maximum of 0.25 gallons per cycle (0.95 L/cyl). It features an adjustable flow time, with a maximum 30 second closing time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.