Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Removal Tools for Temptrol Series Shower Valves

  • Mfr # T35C

  • Zoro # G021828550


product price: $28.75
/ea

Key Features

Width (In.)
0.75 in
Material
Brass, Stainless Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35C
Zoro #
G021828550
UPC #
671256549461
Country of Origin
China

Dimensions

Width (In.)
0.75 in
Length
9 in

Details

Material
Brass, Stainless Steel

Description

When you need to repair a Symmons Temptrol valve, the redesigned Universal Seat Removal Tools have all bases covered. Their improved design removes the seats on any Temptrol valve, including old style valves that require square keyed removal tools. In addition to the hot and cold seats, this tool set also includes the tools needed to remove the integral stops, integral diverter, and volume control retainer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.