Zoro Homepage

Sereno Single-Handle Pull-Down Sprayer Kitchen Faucet (1.5 GPM)

  • Mfr # SK2302PD

  • Zoro # G821828422


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2302PD
Zoro #
G821828422
UPC #
671256633160
Country of Origin
China

Description

Minimalism defines the Sereno Single-Handle Pull-Down Sprayer Kitchen Faucet. This single-handle pull-down sprayer kitchen faucet exudes modern design through the union of bold straight lines and soft, serene curves. All Symmons products are designed with the customer in mind; the proof is in the details. Plated in a scratch-resistant finish over solid metal, this faucet has the durability to add a statement piece to your kitchen's countertop for a lifetime. The high-arc pull-down spout is ideal for pairing with any kitchen aesthetic, from modern to farmhouse, to create a cohesive high-end look. With an ADA-compliant single-handle design and hot/cold indicators, this single-hole kitchen faucet enables every user to adjust water temperature with ease. At an eco-friendly low flow rate of 1.5 gallons per minute, this kitchen faucet helps you conserve water without sacrificing performance, saving you money on your water bill. This model includes everything you need for quick installation, including a ceramic disc valve to prevent dripping and braided supply hoses for connection. With features that are crafted to last and a style that is designed to please, the Symmons Sereno Single Hole Single-Handle Kitchen Faucet with Sprayer is a seamless addition to your kitchen sink for a lifetime. It is backed by our technical support team and limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.