Single-Lever Cartridge, Symmons Symmetrix
Mfr # KN-4
Zoro # G8491472
product price: $58.69
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Symmons
Material
Plastic
Material of Construction
Plastic
Standards
GSA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN-4
Zoro #
G8491472
UPC #
671256933772
Country of Origin
Hungary
Dimensions
Length (In.)
2 2/5 in
Overall Length
2 2/5 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Symmons
Material
Plastic
Material of Construction
Plastic
Standards
GSA Approved
Includes
Cover Sleeve
For Use With
Symmons Symmetrix Valve Body, 24VL27
Item
Cartridge
For Use With Mfr. Model Number
S-20-IPS-1.5
Compliance
GSA Approved
Type
Symmetrix
ADA Compliant
No
Product Type
Cartridge
Cartridge Type
Single Lever
Compatible Brand
Symmons
Compatible Manufacturer Part Number
S-20-IPS-1.5
Description
Cartridge, Fits Brand Symmons, For Use With Mfr. Model Number S-20-IPS-1.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.