Single Lever Handle Wall Mounted Shower Trim Kit(Valve Not Included)

  • Mfr # S-9601-PLR-1.5-TRM-STN

  • Zoro # G721828300


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, Plastic, Zinc
Length
3.625 in
Finish
Satin Nickel
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-9601-PLR-1.5-TRM-STN
Zoro #
G721828300
UPC #
671256940497
Country of Origin
China

Dimensions

Length
3.625 in
Width
5.8 in

Details

Material
Stainless Steel, Plastic, Zinc
Finish
Satin Nickel

Description

This Origins Single Lever Handle Wall Mounted Shower Trim Kit with Integral Volume Control combines high quality with a fresh design in a cost efficient shower. This trim kit consists of a showerhead, shower arm, escutcheon, lever handle, and integral volume control handle to adjust the shower water volume. Adjusting the ADA compliant lever handle in the direction of the hot and cold indicators on the valve cover plate allows you to easily set your custom shower water temperature. The single mode showerhead is WaterSense certified and runs at an eco friendly low flow rate of 1.5 GPM to conserve water and energy without sacrificing performance. This model includes everything you need for quick installation, allowing you to easily update your bathroom without replacing your valve. The Symmons Origins Single Lever Handle Wall Mounted Shower Trim Kit with Integral Volume Control is backed by a limited lifetime residential warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.