Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mechanism for Hand Shower

  • Mfr # FP-SM3

  • Zoro # G421828433


product price: $68.19
/ea

Key Features

Width
1.5 in
Material of Construction
Brass, Plastic
Finish
Polished Chrome
Length (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-SM3
Zoro #
G421828433
UPC #
671256415100
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Length (In.)
1.25 in

Details

Material of Construction
Brass, Plastic
Finish
Polished Chrome

Description

Symmons offers a full selection of accessories and repair parts including showerheads, hand showers, diverters, towel bars and more. Constructed of brass and plastic, this slide mechanism attaches to your shower bar, allowing you to easily adjust the height of your hand shower unit. The shower slide mechanism is intended for use with the Symmons B-30 shower slide bar. The slide mechanism is backed by a limited lifetime consumer warranty and 10 year warranty for commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.