Spindle, For Symmons Safetymix
Mfr # C-5
Zoro # G7611606
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Symmons
Material
Brass, Bronze, Stainless Steel
Finish
Brass
Material of Construction
Brass, Bronze, Stainless Steel
Standards
GSA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-5
Zoro #
G7611606
UPC #
671256459357
Country of Origin
Multiple
Dimensions
Size
39/64 in x 5/8 in x 4-5/16 in
Length (In.)
5/8 in
Overall Height
5 1/8 in
Details
Fits Brand
Symmons
Material
Brass, Bronze, Stainless Steel
Finish
Brass
Material of Construction
Brass, Bronze, Stainless Steel
Standards
GSA Approved
Includes
Spindle
For Use With
Hot/Cold
Item
Spindle
Handle Type
Wrist Action
Use With Water Temp.
Hot/Cold
ADA Compliant
No
Type
Safetymix
Compliance
GSA Approved
Product Type
Spindle
Compatible Series
SafetyMix(R)
Compatible Product Type
Hot/Cold
Ligature-Resistant
Not Ligature-Resistant
Description
Spindle, Connection Size Not Applicable, Not Applicable, For Use With Hot/Cold, For Use with Series Safetymix, Material of Construction Brass, Bronze, Stainless Steel, Overall Height 5 1/8 in, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.