Symmons Shower Valve Body, for use with Temptrol Valve (Discontinued)
- Mfr # 46-2-X
- Zoro # G7210061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-2-X
Zoro #
G7210061
UPC #
671256996074
Country of Origin
Multiple
Dimensions
Length (In.)
45/64
Details
Type
Shower
Finish
Brass
Material of Construction
Brass
For Use With
Temptrol Valves
Handle Type
None
Item
Shower, Valve Body
Cover Material
Brass
Connection (In.)
1/2" Sweat
Tub and Shower Category
Shower Valves
Includes
Mixing Valve Body Only
Connection
1/2" Sweat
ADA Compliant
No
Description
Shower, Valve Body, Finish Brass, For Use With Temptrol Valves, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.