Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temptrol Complete Shower Valve Rebuild Kit

  • Mfr # REB-VALVE-2

  • Zoro # G121828504


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width (In.)
1.25 in
Material
Brass, Bronze, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REB-VALVE-2
Zoro #
G121828504
UPC #
671256564037
Country of Origin
United States

Dimensions

Length
9 in
Width (In.)
1.25 in

Details

Material
Brass, Bronze, Plastic

Description

Symmons offers a full selection of accessories including showerheads, hand showers, diverters, towel bars and more. This shower valve rebuild kit includes a spindle, seats, and universal seat tool to repair your existing valve. Built of solid materials, this valve repair kit is designed for fixing or updating Symmons Temptrol series shower valves. When you rebuild your Temptrol shower valve with this kit, it automatically renews and resets the warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.