Zoro Homepage

Temptrol, Handle, Chrome

  • Mfr # T-31

  • Zoro # G8491445


product price: $23.45
/ea

Key Features

Includes
Plug Button, Screw
Features
Repair Part for Temptrol Legacy Showers
ADA Compliant
ADA Compliant
Finish
Chrome
Standards
ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-31
Zoro #
G8491445
UPC #
671256737707
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr
Size
1-1/4" x 2-1/2"
Length (In.)
1-1/5
Connection Size
1/2 in
Handle Length
2 in
Shower Connection Size
1/2 in

Details

Includes
Plug Button, Screw
Item
Handle
Features
Repair Part for Temptrol Legacy Showers
ADA Compliant
ADA Compliant
Finish
Chrome
Standards
ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
Material of Construction
Metal
For Use With
Symmons Shower Valve
Type
Temptrol
Tub and Shower Category
Shower Handles
Material
Metal
Connection Type
NPT
Ligature Resistant
No
Color
Chrome
Handle Material
Metal
ADA Compliance
Yes
Compliance
GSA Approved
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Compatible Mfr. Model Number
T-32, T3-33R
Trim Finish
Chrome
Product Type
Handle Temptrol
Compatible Series
Temptrol
Compatible Manufacturer Part Number
T-32, T3-33R
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Symmons Shower Valve

Description

Handle, Temptrol, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type 3-Wing Canopy, For Use With Symmons Shower Valve, Handle Length 2 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, NPT, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.