Tub & Shower Trim Kit For Temptrol Bathtub & Shower Valves, 1 Handle, Chrome, 1/2 in Connection
Mfr # BP-46-2-STK-TRM
Zoro # G7047634
product price: $22.49
/eaKey Features
Includes
Sleeve
Features
Make Your Old Faucet Look New
ADA Compliant
Not ADA Compliant
Finish
Chrome
Tub and Shower Category
Shower Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-46-2-STK-TRM
Zoro #
G7047634
UPC #
671256012231
Country of Origin
Multiple
Dimensions
Length (In.)
1-7/8
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Shower Connection Size
1/2 in
Description
Tub and Shower Trim, ADA Compliance No, Connection Size 1/2 in, Faucet Handle Type 3-Wing Canopy, For Use With Temptrol Bathtub and Shower Valves, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.