Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temptrol Rapid Install Bracket

  • Mfr # RTS-076

  • Zoro # G621828554


product price: $33.89
/ea

Key Features

Material
Brass, Stainless Steel, Plastic
Width (In.)
5.91 in
Length
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS-076
Zoro #
G621828554
UPC #
671256552065
Country of Origin
China

Dimensions

Width (In.)
5.91 in
Length
1.35 in

Details

Material
Brass, Stainless Steel, Plastic

Description

The Symmons Temptrol Rapid Install Bracket enables installers to mount Temptrol shower valves accurately and securely to wall studs. Using the Temptrol Rapid Install bracket cuts installation time by 66%. Metal mounting straps secure to the heat resistant bracket and position the valve at the perfect depth every time. Like all Symmons products, the Rapid Install Bracket has a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.