Temptrol Rapid Install Pressure-Balancing Shower Mixing Valve with EasyService Stops

  • Mfr # S261XBRBODY

  • Zoro # G321828434


product price: $148.44
/ea
Free Shipping & Returns

Key Features

Length
5.625 in
Width (In.)
6 in
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S261XBRBODY
Zoro #
G321828434
UPC #
671256565492
Country of Origin
United States

Dimensions

Length
5.625 in
Width (In.)
6 in

Details

Material
Brass, Bronze

Description

For more than 50 years, the Symmons Temptrol Pressure-Balancing Shower Valve has been the safe and reliable choice for pressure-balanced shower valves. The legendary Temptrol pressure-balancing, anti-scald mixing valve is the heart of every Symmons shower system. Each valve is constructed of solid brass, bronze, and stainless steel, and features an adjustable piston that instantly and continually balances the hot and cold water pressure as demand fluctuates in the plumbing system. The Temptrol features a one-piece cast brass body with 0.5in NPT threaded and direct sweat connection inlets/outlets for easy installation, and factory-installed options are available for CPVC, PEX, and ProPress connections. It also includes the Symmons factory-installed Rapid Install Bracket, which cuts the time to install your tub and shower valve by 67%! Not only is the Temptrol valve easy to install, but it is also simple to maintain and adjust when needed. A quick turn of the EasyService Stops isolates the valve completely, without the hassle of shutting down the entire water supply to your house or building. All Symmons valves are backed with a lifetime limited warranty for consumers and a ten-year warranty for commercial use, so if you have an issue, just let us know and we’ll make it right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.