Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temptrol Spindle Diverter Kit in Retail Packaging

  • Mfr # TA-25A-RP

  • Zoro # G321828519


product price: $10.95
/ea

Key Features

Length
2.21 in
Material
Brass, Plastic
Width (In.)
0.621 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-25A-RP
Zoro #
G321828519
UPC #
671256306439
Country of Origin
United States

Dimensions

Length
2.21 in
Width (In.)
0.621 in

Details

Material
Brass, Plastic

Description

Exchange your worn-out Temptrol valves for this Symmons Temptrol spindle assembly. Featuring durable, solid brass and bronze construction, it is designed as a replacement part for Temptrol valves. The spindle automatically adjusts to balance the hot and c

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.