Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temptroll Trim Kit 1-3/10", Plastic, Chrome

  • Mfr # T-27

  • Zoro # G7094604


product price: $45.85
/ea

Key Features

Type
Temptrol
Finish
Chrome
Material of Construction
Plastic
Length (In.)
7-1/2
For Use With
Symmons Shower Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-27
Zoro #
G7094604
UPC #
671256732351
Country of Origin
Multiple

Dimensions

Length (In.)
7-1/2
Trim Plate Height
5 1/2 in
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Shower Connection Size
1/2 in

Details

Type
Temptrol
Finish
Chrome
Material of Construction
Plastic
For Use With
Symmons Shower Faucets
Standards
ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
Handle Type
None
Item
Trim Plate
Includes
Gasket
Cover Material
Chrome
Tub and Shower Category
Shower Trim Parts
Color/Finish
Chrome
Features
Make Your Old Faucet Look New
Trim Finish
Chrome
Includes Drain Stopper
Drain Stopper Not Included
Ligature Resistant
No
Trim Plate Shape
Circle
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
T-27A, T27B
Connection Type
NPT
Includes Handle
Handle Not Included
Spout Flow Rate
2.5 gpm
Includes Valve
Valve Not Included
Handle Material
Metal
ADA Compliance
Yes
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Included
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
ADA Compliant
ADA Compliant
Compliance
GSA Approved
Product Type
Escutcheon
Compatible Series
Temptrol
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
T-27A, T27B
Compatible Product Type
Symmons Shower Faucets

Description

Trim Plate, ADA Compliance Yes, Connection Size 1/2 in, NPT, For Use With Symmons Shower Faucets, Handle Material Metal, Ligature Resistant No, Number of Handles 0, Symmons, NPT, Spout Flow Rate 2.5 gpm, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height 5 1/2 in, Trim Plate Width Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.