Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Dial, For Symmons

  • Mfr # T-29C

  • Zoro # G8555617


product price: $9.39
/ea

Key Features

Sub-Category
Valves
Material
Metal
Finish
Chrome
Material of Construction
Metal
Standards
ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-29C
Zoro #
G8555617
UPC #
671256735406
Country of Origin
Multiple

Dimensions

Size
4-45/64" x 11-13/64"
Length (In.)
4-45/67
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Sub-Category
Valves
Material
Metal
Finish
Chrome
Material of Construction
Metal
Standards
ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
Includes
Dial Plate
For Use With
Temptrol Bathtub and Shower Faucets (Model C)
Item
Faucet Temperature Indicator Decal
Tub and Shower Category
Shower Trim Parts
Type
Shower
Number of Holes
2
For Use With Mfr. Model Number
T-27
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
ADA Compliance
Yes
Features
Make Your Old Faucet Look New
Includes Drain Stopper
Drain Stopper Not Included
Connection Type
NPT
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
Handle Material
Metal
Compatible Mfr. Model Number
T-27
Compliance
GSA Approved
ADA Compliant
ADA Compliant
Product Type
Faucet Temperature Indicator Decal
Compatible Manufacturer Part Number
T-27
Trim Finish
Chrome
Compatible Series
Temptrol
Compatible Product Type
Temptrol Bathtub and Shower Faucets (Model C)
Ligature-Resistant
Not Ligature-Resistant

Description

Faucet Temperature Indicator Decal, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Not Applicable, For Use With Temptrol Bathtub and Shower Faucets (Model C), Handle Material Metal, Ligature Resistant No, Number of Handles 0, Symmons, NPT, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.