Zoro Homepage

Valve Dial, For Symmons Temptrol Valve

  • Mfr # T-64

  • Zoro # G2905196


product price: $13.59
/ea

Key Features

Sub-Category
Valves
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Dial Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-64
Zoro #
G2905196
UPC #
671256744552
Country of Origin
Multiple

Dimensions

Length (In.)
7-1/2
Size
7-1/2"
Manufacturers Warranty Length
1 yr
Handle Length
3 in

Details

Sub-Category
Valves
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Dial Plate
For Use With
Temptrol II Bathtub and Shower Faucets
Item
Faucet Temperature Indicator Decal
Tub and Shower Category
Shower Trim Parts
Number of Holes
2
Type
Shower
Ligature Resistant
No
Trim Finish
Chrome
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
T-64
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
ADA Compliance
No
Features
Make Your Old Faucet Look New
Includes Handle
Handle Not Included
Handle Material
Metal
Compliance
GSA Approved
ADA Compliant
Not ADA Compliant
Product Type
Faucet Temperature Indicator Decal
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Temptrol II Bathtub and Shower Faucets
Compatible Series
Temptrol
Compatible Manufacturer Part Number
T-64

Description

Faucet Temperature Indicator Decal, ADA Compliance No, Faucet Handle Type Lever, For Use With Temptrol II Bathtub and Shower Faucets, Handle Length 3 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.