Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity 18 Inch Towel Bar with Mounting Hardware

  • Mfr # 493TB18MB

  • Zoro # G921828643


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
2.12 in
Material
Zinc
Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493TB18MB
Zoro #
G921828643
UPC #
671256638929
Country of Origin
China

Dimensions

Width
2.12 in
Bar Length
18 in

Details

Finish
Matte Black
Material
Zinc

Description

The contemporary design and affordability of the Symmons Verity Collection makes its bathroom hardware a great choice for most bathroom interiors. The Verity 18 Inch Towel Bar comes with wall mounting hardware and instructions for a simple and lasting installation. The bathroom towel bar is constructed primarily of zinc. It has a weight capacity of up to 50 pounds, meaning it can safely hold multiple towels if toggle anchors are used for mounting. Like all Symmons products, this 18 inch towel bar is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.